Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30" Clear and Silver Unframed Venetian Accent Mirror With Faux Crystal

  • Mfr # 569268

  • Zoro # G922367042


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Color
Silver
Material
Mirror
Width
47.25 in
Depth
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569268
Zoro #
G922367042
UPC #
-
Country of Origin
China

Dimensions

Width
47.25 in
Depth
0.79 in
Height
29.53 in

Details

Assembly Required
No Assembly Needed
Color
Silver
Material
Mirror
Item
Mirror
Application Type
No

Description

If you want to add some brightness to your living space, the 30-inch clear and silver unframed venetian accent mirror with faux crystals is perfect for you. This unique decorative frameless mirror will open up the room as it reflects the light beautifully from every angle. Dazzling stripes of faux crystal will add some luxurious and glamorous flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 29.53-inch h x 47.25-inch w x 0.79-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.