Zoro Homepage

30" Clear Metal Table Lamp With White Empire Shade

  • Mfr # 524712

  • Zoro # G422356621


product price: $447.99
/ea
Free Shipping & Returns

Key Features

Depth
16 in
Height
30.25 in
Color
White
Assembly Required
Partial Assembly Needed
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524712
Zoro #
G422356621
UPC #
-
Country of Origin
China

Dimensions

Depth
16 in
Height
30.25 in
Width
16 in

Details

Item
Table Lamp
Color
White
Assembly Required
Partial Assembly Needed
Application Type
No

Description

This 30" clear metal table lamp with white empire shade is a great way to add some brightness to any corner of your home. The lamp is made of sturdy metaland features a clear color. The white empire fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 30.25" H x 16" W x 16" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.