Shop HOMEROOTS
See all product information
Create Account
30" Cream And Black Faux Shearling And Upholstered Slipper Chair
- Mfr # 556453
- Zoro # G922372268
product price:Â
$
866.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
31-1/2 in
Overall Height
26.8 in
Seat Color
Black
Commercial Use
Yes
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 556453
- Zoro #
- G922372268
- UPC #
- -
- Country of Origin
- China
- Seat Color
- Black
- Item
- Accent Chair
- Commercial Use
- Yes
- Assembly Required
- No Assembly Needed
Dimensions
- Overall Depth
- 31-1/2 in
- Overall Height
- 26.8 in
- Overall Width
- 29.9 in
Description
This 30-inch cream and black faux shearling and upholstered slipper chair is the perfect decorative yet functional accessory for your home. This gorgeous solid color cream slipper chair is masterfully upholstered in durable faux shearling and 100% polyester. The high quality manufactured wood inner frame flaunts a fixed back that is complimented by soft and comfortable cushioning. 26.8-inch h x 29.9-inch w x 31.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.