
30" Cream and Gold Iron and Fabric Backless Bar Height Bar Chair
Mfr # 605918
Zoro # G822359659
product price:Â $398.99
/ea
Free Shipping & Returns
Key Features
Application Type
No
Overall Height
30 in
Overall Length
16 in
Overall Width
16 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
605918
Zoro #
G822359659
UPC #
-
Country of Origin
India
Dimensions
Overall Height
30 in
Overall Length
16 in
Overall Width
16 in
Details
Application Type
No
Assembly Required
No Assembly Needed
Color
Cream Gold
Item
Bar Chair
Description
Comfort and design come together nicely in this 30-inch cream and gold iron and fabric backless bar height bar chair. The gold coloration of the high quality iron base marries nicely with the cream upholstered seat. Designed to be good looking and practical, this backless bar chair features a square shaped seat. A backless mixed with a square shaped seat design makes this chair both comfortable and fashionable. 30-inch h x 16-inch w x 16-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.