
30" Dark Brown Solid Wood Distressed Three Drawer Nightstand
Mfr # 521225
Zoro # G622374425
product price: $1,511.99
/ea
Free Shipping & Returns
Key Features
Height (in)
30 in
Depth (in)
16 in
Color
Brown
Assembly Required
Full Assembly Needed
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521225
Zoro #
G622374425
UPC #
-
Country of Origin
India
Dimensions
Height (in)
30 in
Depth (in)
16 in
Width (in)
28 in
Details
Color
Brown
Item
Nightstands & Bedside Table
Assembly Required
Full Assembly Needed
Commercial Use
No
Description
Good looking design and practical styling meet to form this 30-inch dark brown solid wood distressed three drawer nightstand. Sturdy and durable construction from solid wood ensures this trusty bedside table is built to last. This piece is purposefully distressed to give a worn, rustic/vintage finish. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 30-inch h x 28-inch w x 16-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.