
30" Dark Brown Solid Wood Three Drawer Nightstand
Mfr # 551636
Zoro # G922368704
product price: $1,282.99
/ea
Free Shipping & Returns
Key Features
Height
30 in
Depth
16 in
Assembly Required
Full Assembly Needed
Width
26 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
551636
Zoro #
G922368704
UPC #
-
Country of Origin
India
Dimensions
Height
30 in
Depth
16 in
Width
26 in
Details
Assembly Required
Full Assembly Needed
Item
Nightstands & Bedside Table
Application Type
No
Color
Dark Brown
Description
Our 30-inch dark brown solid wood three drawer nightstand will compliment your bed beautifully. Robust in design, the bed side table has been expertly crafted from solid wood. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 30-inch h x 26-inch w x 16-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.