Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30" Dark Gray Four Drawer Standard Chest

  • Mfr # 552264

  • Zoro # G322362364


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Width
30 in
Color
Dark Gray
Material
Manufactured Wood
Height
41 in
Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552264
Zoro #
G322362364
UPC #
-
Country of Origin
Brazil

Dimensions

Width
30 in
Height
41 in
Depth
16 in

Details

Color
Dark Gray
Material
Manufactured Wood
Item
Dresser
Assembly Required
Full Assembly Needed
Application Type
Yes

Description

This 30-inch dark gray four drawer standard chest is a practical and good looking accent for your bedroom storage and organizational needs. This chest of drawers is tall and lean making it an ideal choice for smaller rooms or as an additional storage option in larger rooms. Equipped with four easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. 41-inch H x 30-inch W x 16-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.