Zoro Homepage

30" Dark Gray Upholstered Tufted Arm Chair

  • Mfr # 530519

  • Zoro # G822341630


product price: $1,429.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Seat Color
Dark Gray
Commercial Use
Yes
Overall Depth
33 in
Overall Height
28 in
Overall Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530519
Zoro #
G822341630
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
33 in
Overall Height
28 in
Overall Width
30 in

Details

Seat Color
Dark Gray
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Item
Accent Chair

Description

Add an air of fashion to your room and rejuvenate the space with this 30-inch dark gray upholstered tufted arm chair. This gorgeous solid color dark gray arm chair is masterfully upholstered in durable polyester. Giving the chair stability and structure, the inner frame is constructed with high quality solid wood, includes comfy armrests, and features a cushion back that comes complete with soft and comfortable cushioning. The tufted cushions add fine designer detailing. 28-inch h x 30-inch w x 33-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.