Zoro Homepage

30" Distressed Gray Three Drawer Floral Carved Solid Wood Nightstand

  • Mfr # 521195

  • Zoro # G622363849


product price: $1,498.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Color
Gray
Width
30 in
Assembly Required
No Assembly Needed
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521195
Zoro #
G622363849
UPC #
-
Country of Origin
India

Dimensions

Width
30 in
Height
30 in
Depth
17 in

Details

Application Type
No
Color
Gray
Assembly Required
No Assembly Needed
Item
Nightstands & Bedside Table

Description

Give your room the look and feel of 5-star accommodations with this 30-inch distressed gray three drawer solid wood nightstand. Made of high quality solid wood that is built to last. Features beige solid wood legs that give the piece a finished look. This piece is purposefully distressed to give a worn, rustic/vintage finish. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 30-inch H x 30-inch W x 17-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.