Zoro Homepage

30" Distressed White One Drawer Carved Floral Solid Wood Nightstand

  • Mfr # 521198

  • Zoro # G122371511


product price: $1,129.99
/ea
Free Shipping & Returns

Key Features

Depth
15 in
Width
22 in
Assembly Required
No Assembly Needed
Color
White
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521198
Zoro #
G122371511
UPC #
-
Country of Origin
India

Dimensions

Depth
15 in
Width
22 in
Height
30 in

Details

Item
Nightstands & Bedside Table
Assembly Required
No Assembly Needed
Color
White
Application Type
No

Description

Give your room the look and feel of 5-star accommodations with this 30-inch distressed white one drawer carved floral solid wood nightstand. Sturdy and durable construction from solid wood ensures this trusty bedside table is built to last. Includes a drawer and cabinet to help keep your essentials close by and hidden. This piece is purposefully distressed and finished with a whitewash to give a worn, rustic/vintage finish. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. 30-inch H x 22-inch W x 15-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.