Zoro Homepage

30" Gold Iron Round Pedestal Coffee Table

  • Mfr # 565061

  • Zoro # G122369594


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Depth
30 in
Application Type
Yes
Height
17 in
Width
30 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565061
Zoro #
G122369594
UPC #
-
Country of Origin
India

Dimensions

Depth
30 in
Height
17 in
Width
30 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Tabletop Color
Coffee/Gold
Item
Coffee Table

Description

This stylish 30-inch gold iron round pedestal coffee table is sure to inspire compliments no matter where it sits. This table features quality construction from iron and an updated monotone color scheme with gold as the main color on both the top and the base. It has an attractive design that will definitely breathe some fresh air into your interior. 17-inch h x 30-inch w x 30-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.