Zoro Homepage

30" Gold Metal Scalloped Accent Mirror

  • Mfr # 607277

  • Zoro # G522373757


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Width
29.72 in
Height
29.72 in
Assembly Required
No Assembly Needed
Material
Glass
Depth
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607277
Zoro #
G522373757
UPC #
-
Country of Origin
China

Dimensions

Width
29.72 in
Height
29.72 in
Depth
1.97 in

Details

Item
Mirror
Assembly Required
No Assembly Needed
Material
Glass
Application Type
No
Color
Gold

Description

If you want to add some brightness to your living space, the 30-inch gold metal scalloped accent mirror is perfect for you. Framed with metal, this mirror will bring practical application and fashionable design to your space, adding some modern flair to your decor. This mirror will be a great useful addition to your home but will also help elevate the space in the room. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 29.72-inch h x 29.72-inch w x 1.97-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.