
30" Gold Scalloped Metal Framed Accent Mirror
Mfr # 569262
Zoro # G322366393
product price: $241.99
/ea
Free Shipping & Returns
Key Features
Color
Gold
Height
29.5 in
Width
39.37 in
Application Type
No
Material
Mirror
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
569262
Zoro #
G322366393
UPC #
-
Country of Origin
China
Dimensions
Height
29.5 in
Width
39.37 in
Depth
1.5 in
Details
Color
Gold
Application Type
No
Item
Mirror
Material
Mirror
Assembly Required
No Assembly Needed
Description
If you want to add some brightness to your living space, the 30-inch gold scalloped metal framed accent mirror is perfect for you. Framed with metal, this mirror will bring practical application and fashionable design to your space. Add some traditional style to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 29.5-inch h x 39.37-inch w x 1.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.