Zoro Homepage

30" Gray And Aqua Glass Table Lamp With White Drum Shade

  • Mfr # 524735

  • Zoro # G522375720


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Depth
15 in
Color
White/Aqua
Assembly Required
Partial Assembly Needed
Height
30 in
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524735
Zoro #
G522375720
UPC #
-
Country of Origin
China

Dimensions

Depth
15 in
Height
30 in
Width
15 in

Details

Color
White/Aqua
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Application Type
No

Description

This 30" aqua and gray glass table lamp with white drum shade is the perfect combination of design and function. The base of this lamp is made of hand blown glass finished in an artisanal and organically styled gray tone with aqua blue striping. The white drum fabric shade is finishes this piece off nicely and symmetrically This table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 30" H x 15" W x 15" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.