
30" Gray and Black Faux Leather and Iron Backless Bar Height Bar Chair
Mfr # 569179
Zoro # G222361405
product price:Â $404.99
/ea
Free Shipping & Returns
Key Features
Overall Height
30 in
Overall Width
17 in
Overall Length
17 in
Assembly Required
No Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
569179
Zoro #
G222361405
UPC #
-
Country of Origin
China
Dimensions
Overall Height
30 in
Overall Width
17 in
Overall Length
17 in
Details
Color
Gray Black
Assembly Required
No Assembly Needed
Item
Bar Chair
Application Type
No
Description
Comfort and design come together nicely in this 30-inch gray and black faux leather and iron backless bar height bar chair. A black iron frame is finished off with a gray faux leather seat that is the epitome of quality construction and design. A backless mixed with a saddle shaped seat makes this chair both comfortable and fashionable. This stool will look great in your dining room, kitchen, bar, or recreation room. 30-inch H x 17-inch W x 17-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.