Zoro Homepage

30" Gray And Cream Linen Arm Chair

  • Mfr # 533963

  • Zoro # G922370141


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Overall Depth
27 in
Overall Width
30 in
Assembly Required
Partial Assembly Needed
Overall Height
32.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533963
Zoro #
G922370141
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
27 in
Overall Width
30 in
Overall Height
32.3 in

Details

Application Type
No
Color
Gray Cream
Assembly Required
Partial Assembly Needed
Item
Accent Chair

Description

This 30-inch gray and cream linen arm chair is the perfect decorative yet functional accessory for your home. This gorgeous solid color gray arm chair is masterfully upholstered in durable linen. Giving the chair stability and structure, the inner frame is constructed with high quality solid wood, includes comfy armrests, and features a cushion back that comes complete with soft and comfortable cushioning. 32.3-inch h x 30-inch w x 27-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.