This item is Discontinued.

Homeroots 30" Gray and Oak Fabric and Solid Wood Backless Bar Height Swivel Bar Chair 632388

30" Gray and Oak Fabric and Solid Wood Backless Bar Height Swivel Bar Chair (Discontinued)

  • Mfr # 632388
  • Zoro # G122356679
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
632388
Zoro #
G122356679
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
19.75 in
Overall Width
22 in
Overall Height
30.25 in

Details

Color
Cool Gray
Assembly Required
Partial Assembly Needed
Application Type
Yes
Item
Bar Chair

Description

This 30-inch gray and oak fabric and solid wood backless bar height swivel bar chair will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. Quality construction from oak solid wood combines with gray upholstered to give this stool a fresh and updated look. The round shape of the seat give this backless chair a fresh and fashionable look. Designed with a footrest for comfort and convenience. A backless mixed with a round shaped seat design makes this chair both comfortable and fashionable. 30.25-inch h x 22-inch w x 19.75-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.