
30" Gray and Silver Tufted Faux Leather and Stainless Steel Folding Lounge Chair
Mfr # 684449
Zoro # G722810410
product price:Â $332.99
/ea
Free Shipping & Returns
Key Features
Legs Included
Yes
Seat Material
Pocket Coil
Leg Color
Silver
Overall Depth
31 in
Purposeful Distressing Type
No Distressing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
684449
Zoro #
G722810410
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
31 in
Overall Length
30 in
Overall Height
30 in
Details
Legs Included
Yes
Seat Material
Pocket Coil
Leg Color
Silver
Purposeful Distressing Type
No Distressing
Upholstery Material
Faux Leather
Accent Chair Pattern
No Pattern and Not Solid Color
Item
Lounge Chair
Weight Capacity
300 lb
Back Type
Fixed Back
Removable Seat Cushions
No
Arms Included
No
Seat Color
White
Includes
1 Chair
Adjustable Headrest
No
Ottoman Included
No
Hardware Finish
Chrome
Upholstery Color
Gray
Leg Material
Stainless Steel
Description
Unique and decorative, this 30-inch gray and silver tufted faux leather and stainless steel folding lounge chair will leave a lasting impression. This gray accent chair is masterfully upholstered in durable button tufted faux leather. The chic contrast of the leather with the high quality, X base stainless steel frame and legs give this piece a modern and stylish mid-century vibe. As an added bonus, this chair is foldable for easy movement from room to room if an extra seat is needed. 30.00-inch h x 30.00-inch w x 31.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.