Zoro Homepage

30" Gray Cement Round Pedestal Coffee Table

  • Mfr # 572273

  • Zoro # G922343053


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Height
17 in
Application Type
No
Depth
30 in
Width
30 in
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572273
Zoro #
G922343053
UPC #
-
Country of Origin
China

Dimensions

Height
17 in
Depth
30 in
Width
30 in

Details

Item
Coffee Table
Application Type
No
Assembly Required
Partial Assembly Needed
Tabletop Color
Coffee/Gray

Description

Stylish and super sturdy, the 30-inch gray cement round pedestal coffee table is an amazingly good looking coffee table that will compliment your living room. Create an inspiring atmosphere in most any room with this gray cement table. This round table features a fresh and stylish shape to give your room a visually pleasing accent. It has an attractive design that will definitely breathe some fresh air into your interior. 17-inch h x 30-inch w x 30-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.