
30" Gray Distressed Metal Textured Door Accent Cabinet With Two Doors
Mfr # 611068
Zoro # G122343549
product price: $2,120.99
/ea
Free Shipping & Returns
Key Features
Height
29.5 in
Assembly
No Assembly Needed
Width
41 in
Length
18 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611068
Zoro #
G122343549
UPC #
-
Country of Origin
India
Dimensions
Height
29.5 in
Width
41 in
Length
18 in
Details
Assembly
No Assembly Needed
Commercial Use
No
Item
Cabinet
Color
Gray
Description
Add a fashionable storage option to your space with this 30-inch gray distressed metal textured door accent cabinet with two doors. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 29.5-inch h x 41-inch w x 18-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.