Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30" Gray Linen Arm Chair

  • Mfr # 533962

  • Zoro # G622358517


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
27 in
Assembly Required
Partial Assembly Needed
Overall Height
32.3 in
Application Type
No
Overall Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533962
Zoro #
G622358517
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
27 in
Overall Height
32.3 in
Overall Width
30 in

Details

Assembly Required
Partial Assembly Needed
Application Type
No
Item
Accent Chair
Color
Gray

Description

Unique and decorative, this 30-inch gray linen arm chair will leave a lasting impression. Built to last this arm chair is finished in solid gray linen to give your room a great update. Giving the chair stability and structure, the inner frame is constructed with high quality solid wood, includes comfy armrests, and features a cushion back that comes complete with soft and comfortable cushioning. 32.3-inch h x 30-inch w x 27-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.