
30" Green and Black Chenille and Metal Slipper Chair
Mfr # 606006
Zoro # G022810530
product price: $964.99
/ea
Free Shipping & Returns
Key Features
Leg Color
Black
Purposeful Distressing Type
No Distressing
Includes
1 Chair
Accent Chair Pattern
No Pattern and Not Solid Color
Arms Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
606006
Zoro #
G022810530
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
25 in
Overall Length
30.25 in
Overall Height
31 in
Details
Leg Color
Black
Purposeful Distressing Type
No Distressing
Includes
1 Chair
Item
Slipper Chair
Accent Chair Pattern
No Pattern and Not Solid Color
Arms Included
No
Upholstery Material
Chenille
Upholstery Color
Green
Hardware Finish
Matte
Ottoman Included
No
Adjustable Headrest
No
Removable Seat Cushions
No
Leg Material
Metal
Seat Color
Black, Green
Back Type
Cushion Back
Legs Included
Yes
Weight Capacity
250 lb
Seat Material
Manufactured Wood
Description
Stylish, elegant and fully functional, the 30-inch green and black chenille and metal slipper chair adds a touch of panache to any set up. Built to last this slipper chair is finished in green chenille to give your room a great update. The high quality metal inner frame flaunts a cushion back that is complimented by soft and comfortable cushioning. 31.00-inch h x 30.25-inch w x 25.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.