30" Green and Silver Metal and Velvet Low Back Bar Height Bar Chair

  • Mfr # 555067

  • Zoro # G122810966


product price:  $531.99
/ea
Free Shipping & Returns

Key Features

Overall Width
19 in
Overall Length
16 in
Color
Silver
Finish
Chrome
Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
555067
Zoro #
G122810966
UPC #
-
Country of Origin
China

Dimensions

Overall Width
19 in
Overall Length
16 in
Seat Height
40 in

Details

Color
Silver
Finish
Chrome
Capacity
250 lb
Material
Metal
Item
Bar Chairs
Number of Stools Included
1
Seat Style
Rectangle
Bar Chair Type
Bar Height
Assembly Required
Full Assembly Needed

Description

With this 30-inch green and silver metal and velvet low back bar height bar chair you can add design and extra seating to your space. A solid silver metal frame is finished off with a matching green and silver velvet seat, giving this chair a chic monotone look. The green and silver velvet seat of this stool is a nice contrast to the high quality, silver metal of the base. Designed with a footrest for comfort and convenience. The rectangle shape of the seat combines with a low back to give this chair a comfortable and fashionable look. 40-inch h x 19-inch w x 16-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.