
30" Green and White Fabric Christmas Standing Gnome Tabletop Sculpture
Mfr # 493008
Zoro # G622883835
product price: $59.99
/eaKey Features
Width
12.5 in
Hand Painted
No
Depth
16.5 in
Color
Green, White
Design Motif
Not an animal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
493008
Zoro #
G622883835
UPC #
-
Country of Origin
China
Dimensions
Width
12.5 in
Depth
16.5 in
Length
29.9 in
Details
Hand Painted
No
Color
Green, White
Design Motif
Not an animal
Nature Motif
No Nature
Occasion
Christmas
LED Lighting
No
Pieces per Set
1
Subject
Fantasy & Sci-fi
Commercial Use
No
Assembly Required
No
Material
Fabric
Item
Sculptures
Plays Music
No
Construction Method
Handmade
Sculpture Type
Standing Gnome
Description
Set a festive christmas mood with this 30-inch green and white fabric christmas standing gnome tabletop sculpture. This charming decorative accent is expertly made of high grade fabric in a green and white coloration. It's a perfect addition for those who love an up-to-the-minute look and feel. 29.9-inch h x 12.5-inch w x 16.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.