Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30" Green and White Fabric Christmas Standing Gnome Tabletop Sculpture

  • Mfr # 493009

  • Zoro # G622883132


product price: $59.99
/ea

Key Features

Subject
Fantasy & Sci-fi
Sculpture Type
Standing Gnome
Depth
16.5 in
Width
12.5 in
Length
29.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493009
Zoro #
G622883132
UPC #
-
Country of Origin
China

Dimensions

Depth
16.5 in
Width
12.5 in
Length
29.9 in

Details

Subject
Fantasy & Sci-fi
Sculpture Type
Standing Gnome
Hand Painted
No
Assembly Required
No
Pieces per Set
1
Occasion
Christmas
Color
Green, White
Material
Fabric
Design Motif
Not an animal
Nature Motif
No Nature
Item
Sculptures
Plays Music
No
Commercial Use
No
LED Lighting
No
Construction Method
Handmade

Description

Add some christmas cheer to your space with this 30-inch green and white fabric christmas standing gnome tabletop sculpture. This charming decorative accent is expertly made of high grade fabric in a green and white coloration. Great to use on its own or mix with other decorations for the perfect look. 29.9-inch h x 12.5-inch w x 16.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.