30" Grey Manufactured Wood + Solid Wood And Stainless Steel Five Drawer Chest

  • Mfr # 491548

  • Zoro # G822907324


product price: $3,199.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Dresser Type
Standard Dresser
Style
Modern
Material
Solid and Manufactured Wood
Hutch Included
No
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
491548
Zoro #
G822907324
UPC #
-
Country of Origin
China

Dimensions

Length
48 in
Depth
19 in
Size
No
Width
29.5 in

Details

Item
Dressers
Dresser Type
Standard Dresser
Style
Modern
Material
Solid and Manufactured Wood
Hutch Included
No
Commercial Use
No
Doors Included
No
Number of Drawers
5
Finish
Gloss
Dresser Orientation
Vertical
Color
Gray
Assembly Required
Full Assembly Needed
Soft Close or Self Close Drawer Glides
Yes

Description

This 30" grey manufactured wood + solid wood stainless steel five drawer standard chest is a practical and good looking accent for your bedroom storage and organizational needs. This chest of drawers is tall and lean making it an ideal choice for smaller rooms or as an additional storage option in larger rooms. Equipped with five easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood + solid wood, stainless steel. 48" H x 29.5" W x 19" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.