
30" Ivory And Black Shearling And Steel Bar Height Bar Chair
Mfr # 555691
Zoro # G122372044
product price:Â $430.99
/ea
Free Shipping & Returns
Key Features
Overall Height
40.9 in
Overall Length
24.4 in
Overall Width
24.4 in
Application Type
Yes
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
555691
Zoro #
G122372044
UPC #
-
Country of Origin
China
Dimensions
Overall Height
40.9 in
Overall Length
24.4 in
Overall Width
24.4 in
Details
Item
Bar Chair
Color
Ivory Black
Application Type
Yes
Assembly Required
Full Assembly Needed
Description
This 30-inch ivory and black shearling and steel bar height bar chair will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. Quality construction from black steel combines with ivory shearling to give this stool a fresh and updated look. A full back mixed with a bucket shaped seat design makes this chair both comfortable and fashionable. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 40.9-inch H x 24.4-inch W x 24.4-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.