Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30" Light Gray Distressed Wood Two Drawers Filing Cabinet

  • Mfr # 568317

  • Zoro # G422344703


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
15.5 in
Color
Light Gray
Height
29.5 in
Material
Manufactured Wood
Width
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568317
Zoro #
G422344703
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
15.5 in
Height
29.5 in
Width
31.5 in

Details

Color
Light Gray
Material
Manufactured Wood
Application Type
No
Item
Filing Cabinet
Assembly Required
Full Assembly Needed

Description

The 30-inch light gray distressed wood two drawers filing cabinet offers a charming blend of functionality and rustic style. Crafted from durable manufactured wood, this cabinet showcases a beautiful light gray finish that adds a touch of elegance to any space. With two spacious drawers included, it provides ample storage for your important documents while keeping your workspace organized. The country style design complements various home decors, making it a versatile addition to your office or living area. This filing cabinet not only enhances your organizational needs but also serves as a stylish accent piece in your room. Its compact size ensures it fits seamlessly into tight spaces, making it perfect for small offices or cozy nooks. 29.5-inch h x 31.5-inch w x 15.5-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.