30" Natural and White Wood and Metal Sled Computer Desk
Mfr # 489824
Zoro # G622910593
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Gaming Configuration
No
Style
Modern
Mirrored
No
Reversible Orientation
No
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
489824
Zoro #
G622910593
UPC #
-
Country of Origin
China
Dimensions
Overall Height
34 in
Size
Small
Height Adjustable
No
Overall Depth
17.75 in
Overall Width
29.5 in
Details
Gaming Configuration
No
Style
Modern
Mirrored
No
Reversible Orientation
No
Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Type
Computer Desk
Purposeful Distressing Type
No Distressing
Color
Natural
Finish
Natural
Assembled/Unassembled
Unassembled
Commercial Use
No
Cabinets Included
No
Shape
Rectangular Desk
Base Material
Iron
Weight Capacity
70 lb
Item
Desks
Description
This 30-inch natural and white wood and metal sled computer desk will help to turn your office space into an executive suite. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 34-inch h x 29.5-inch w x 17.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.