
30" Natural Solid Wood Three Drawers Filing Cabinet
Mfr # 565281
Zoro # G522354572
product price: $1,221.99
/ea
Free Shipping & Returns
Key Features
Width
20 in
Application Type
Yes
Material
Solid Wood
Height
30 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565281
Zoro #
G522354572
UPC #
-
Country of Origin
India
Dimensions
Width
20 in
Height
30 in
Overall Depth
16 in
Details
Application Type
Yes
Material
Solid Wood
Item
Filing Cabinet
Assembly Required
No Assembly Needed
Description
The 30-inch natural solid wood three drawers filing cabinet combines functionality with a striking mid-century design. Crafted from solid wood with an organic and artisanal style and live edge detailing, this cabinet offers durability and timeless appeal. With three spacious drawers included, it provides ample storage for documents and office supplies. This filing cabinet not only helps keep your workspace organized but also adds a touch of elegance to your home or office. Its compact size makes it ideal for smaller spaces while still offering plenty of storage solutions. Enjoy the balance of style and practicality with this essential piece of furniture. 30-inch h x 20-inch w x 16-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.