Zoro Homepage

30" Natural Wood Three Drawer Dresser

  • Mfr # 552259

  • Zoro # G622339875


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Depth
16 in
Height
32 in
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552259
Zoro #
G622339875
UPC #
-
Country of Origin
Brazil

Dimensions

Depth
16 in
Height
32 in
Width
30 in

Details

Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Item
Dresser
Application Type
Yes

Description

Make your room functional and visually enticing with this masterful 30-inch natural wood three drawer dresser. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with three easy open drawers for practical and good looking clothing storage. This dresser is made from sturdy manufactured wood that is built to last. The natural coloration of this piece is neutral and will blend easily with most any decor. 32-inch h x 30-inch w x 16-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.