Zoro Homepage

30" Nickel Metal Cylinder USB Table Lamp With White Drum Shade

  • Mfr # 524754

  • Zoro # G122375182


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Height
30 in
Width
15 in
Application Type
No
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524754
Zoro #
G122375182
UPC #
-
Country of Origin
China

Dimensions

Height
30 in
Width
15 in
Depth
15 in

Details

Assembly Required
Partial Assembly Needed
Item
Table Lamp
Application Type
No
Color
White

Description

This 30-inch nickel metal cylinder usb table lamp with white drum shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of metal finished in a nickel tone. The white shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 30-inch H x 15-inch W x 15-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.