Zoro Homepage

30" Oak Wood Drawer Filing Cabinet

  • Mfr # 568322

  • Zoro # G422376018


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
20 in
Width
31.5 in
Application Type
No
Assembly Required
Full Assembly Needed
Material
Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568322
Zoro #
G422376018
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
20 in
Width
31.5 in
Height
29.5 in

Details

Item
Filing Cabinet
Application Type
No
Assembly Required
Full Assembly Needed
Material
Manufactured Wood

Description

The 30-inch oak wood drawer filing cabinet offers a perfect blend of style and functionality. Crafted from high-quality manufactured wood, it showcases a beautiful oak finish that enhances any traditional decor. This piece features spacious drawers, allowing you to organize documents and office supplies effectively while maintaining a clutter-free workspace. Its classic design ensures that it complements your existing furniture seamlessly. The sturdy construction promises durability, making it an ideal addition to your home or office. Elevate your organizational needs with this elegantly designed cabinet that marries practicality with timeless aesthetics. 29.5-inch h x 31.5-inch w x 20-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.