
30" Oak Wood Two Drawers Filing Cabinet
Mfr # 568312
Zoro # G822375529
product price: $334.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
20 in
Height
29.5 in
Assembly Required
Full Assembly Needed
Width
31 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568312
Zoro #
G822375529
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
20 in
Height
29.5 in
Width
31 in
Details
Item
Filing Cabinet
Assembly Required
Full Assembly Needed
Application Type
No
Material
Manufactured Wood
Description
The 30-inch oak wood two drawers filing cabinet combines style and functionality for your home or office. Featuring an industrial design, it brings a modern touch to your workspace. Crafted from durable manufactured wood, this cabinet ensures longevity and resilience. With two spacious drawers, it provides ample storage for documents and supplies, helping you keep everything organized. The oak color adds warmth and charm, making it a perfect fit for various decor styles. Whether placed in a corner or against the wall, this filing cabinet enhances your environment while keeping your essentials within reach. Elevate your organizational game with this stylish and practical storage solution. 29.5-inch h x 31-inch w x 20-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.