Zoro Homepage

30" Oak Wood Two Drawers Filing Cabinet

  • Mfr # 568314

  • Zoro # G722362582


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Width
31 in
Application Type
No
Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Overall Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568314
Zoro #
G722362582
UPC #
-
Country of Origin
China

Dimensions

Width
31 in
Overall Depth
20 in
Height
29.5 in

Details

Application Type
No
Material
Manufactured Wood
Item
Filing Cabinet
Assembly Required
Full Assembly Needed

Description

The 30-inch oak wood two drawers filing cabinet combines functionality with an industrial style. Crafted from durable manufactured wood, this cabinet showcases a rich oak color that enhances its aesthetic appeal. With two spacious drawers, it offers ample storage for your important documents and office essentials. The sleek design seamlessly fits into any modern workspace, enhancing organization while complementing your decor. Ideal for both home and office use, this filing cabinet provides an efficient solution for keeping your space tidy. Its sturdy construction ensures longevity, making it a reliable addition to your furniture collection. Elevate your work environment with this stylish and practical filing cabinet designed to meet your storage needs. 29.5-inch h x 31-inch w x 20-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.