30" Oak Wood Two Drawers Filing Cabinet

  • Mfr # 568321

  • Zoro # G622375439


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
20 in
Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Height
29.5 in
Width
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568321
Zoro #
G622375439
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
20 in
Height
29.5 in
Width
31.5 in

Details

Item
Filing Cabinet
Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Application Type
No

Description

The 30-inch oak wood two drawers filing cabinet combines functionality with traditional style. Constructed from durable manufactured wood, this cabinet offers a classic oak finish that seamlessly blends with any decor. Featuring two spacious drawers, it provides ample storage for your important documents and office supplies. The design emphasizes both elegance and practicality, making it ideal for home offices or professional settings. Its robust construction ensures longevity, while the rich oak color adds warmth to your workspace. This filing cabinet is a perfect solution for keeping your environment organized while maintaining a sophisticated aesthetic. Enjoy the convenience of easy access to your files and a clutter-free area with this stylish addition. 29.5-inch h x 31.5-inch w x 20-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.