
30" Off White and Brown Fabric and Solid Wood Low Back Bar Height Bar Chair
Mfr # 605935
Zoro # G822810518
product price: $1,519.99
/ea
Free Shipping & Returns
Key Features
Seat Style
Square
Seat Height
41.75 in
Capacity
250 lb
Bar Chair Type
Bar Height
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
605935
Zoro #
G822810518
UPC #
-
Country of Origin
China
Dimensions
Seat Height
41.75 in
Overall Length
21.25 in
Overall Width
21.5 in
Details
Seat Style
Square
Capacity
250 lb
Bar Chair Type
Bar Height
Assembly Required
No Assembly Needed
Shape
Rectangle
Item
Bar Chairs
Number of Stools Included
1
Finish
Distressed
Material
Solid Wood
Color
Brown
Description
With this 30-inch off white and brown fabric and solid wood low back bar height bar chair you can add design and extra seating to your space. A brown solid wood frame is finished off with a off white upholstered seat that is the epitome of quality construction and design. The square shape of the seat combines with a low back to give this chair a comfortable and fashionable look. 41.75-inch h x 21.50-inch w x 21.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.