30" Off White and Natural Faux Fur And Wood Arm Chair
- Mfr # 635752
- Zoro # G022367225
product price:Â
$
907.99
/ea
Key Features
Overall Depth
31 in
Overall Height
31 in
Seat Color
Brown
Commercial Use
Yes
Overall Width
29.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 635752
- Zoro #
- G022367225
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Overall Depth
- 31 in
- Overall Height
- 31 in
- Overall Width
- 29.75 in
Details
- Seat Color
- Brown
- Item
- Accent Chair
- Commercial Use
- Yes
- Assembly Required
- No Assembly Needed
Description
Give your living room, bedroom, or office a facelift with this beautifully crafted 30-inch off white and natural faux fur and wood arm chair. The simple silhouette of this accent chair features a fabulously chic and cozy textural faux fur in a shaggy off white. The high quality solid and manufactured wood frame flaunts convenient and stylish rounded armrests and a fluffy square back. 31.00-inch h x 29.75-inch w x 31.00-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.