Zoro Homepage

30" Orange and Brown Upholstered Arm Chair

  • Mfr # 526473

  • Zoro # G022347395


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
27.6 in
Color
Orange Brown
Overall Height
35.4 in
Overall Width
30.3 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526473
Zoro #
G022347395
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
27.6 in
Overall Height
35.4 in
Overall Width
30.3 in

Details

Color
Orange Brown
Item
Accent Chair
Assembly Required
No Assembly Needed
Application Type
No

Description

Add an air of fashion to your room and rejuvenate the space with this 30-inch orange and brown upholstered arm chair. This gorgeous solid color orange arm chair is masterfully upholstered in durable 100% polyester. Giving the chair stability and structure, the inner frame is constructed with high quality solid and manufactured wood, includes comfy armrests, and features a fixed back that comes complete with soft and comfortable cushioning. This chair includes high end detailing such as nailhead trim to wow you and your guests. 35.4-inch h x 30.3-inch w x 27.6-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.