
30" Pink and White Fabric Christmas Standing Gnome Tabletop Sculpture
Mfr # 493007
Zoro # G422883912
product price: $59.99
/eaKey Features
Hand Painted
No
Material
Fabric
Sculpture Type
Standing Gnome
Pieces per Set
1
Design Motif
Not an animal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
493007
Zoro #
G422883912
UPC #
-
Country of Origin
China
Dimensions
Length
29.9 in
Width
12.5 in
Depth
16.5 in
Details
Hand Painted
No
Material
Fabric
Sculpture Type
Standing Gnome
Pieces per Set
1
Design Motif
Not an animal
Occasion
Christmas
Item
Sculptures
LED Lighting
No
Commercial Use
No
Assembly Required
No
Plays Music
No
Color
Pink, White
Subject
Fantasy & Sci-fi
Construction Method
Handmade
Nature Motif
No Nature
Description
Add some christmas cheer to your space with this 30-inch pink and white fabric christmas standing gnome tabletop sculpture. The pink and white coloring of this high quality fabric accent will look great in most any space. Great to use on its own or mix with other decorations for the perfect look. 29.9-inch h x 12.5-inch w x 16.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.