
30" Pink Boucle Storage Ottoman
Mfr # 590481
Zoro # G722371973
product price: $76.65
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Depth
15 in
Width
30 in
Height
15 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
590481
Zoro #
G722371973
UPC #
-
Country of Origin
China
Dimensions
Depth
15 in
Width
30 in
Height
15 in
Details
Assembly Required
Full Assembly Needed
Item
Ottoman
Application Type
No
Color
Pink
Description
Practicality and fashion mix together with this handy 30-inch pink boucle storage ottoman. Designed to discretely add hidden storage to your room without sacrificing seating or foot rest space. The upholstery top of this ottoman is a nice contrast to the upholstery material. Expertly upholstered with padding in a soft solid color boucle, this ottoman is as comfortable as it is good looking. Ottomans are multi-functional additions to your space that add fashion and practical value. 15-inch h x 30-inch w x 15-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.