30" Purple And Black Velvet Tufted Wingback Chair

  • Mfr # 533884

  • Zoro # G522342142


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Purple Black
Commercial Use
No
Assembly Required
Partial Assembly Needed
Overall Depth
30 in
Overall Height
30.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533884
Zoro #
G522342142
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
30 in
Overall Height
30.5 in
Overall Width
30 in

Details

Seat Color
Purple Black
Commercial Use
No
Assembly Required
Partial Assembly Needed
Item
Accent Chair

Description

Fill your living room, bedroom, or office with fashionable seating options with this 30-inch purple and black velvet tufted wingback chair. This gorgeous solid color purple wingback chair is masterfully upholstered in durable velvet. The sturdy inner frame is built with high quality manufactured wood, featuring a cushion back that is accented with soft and comfortable cushioning. The tufted cushions add fine designer detailing. 30.5-inch h x 30-inch w x 30-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.