
30" Rust Metal Table Lamp With Pearl Bell Shade
Mfr # 524789
Zoro # G522362195
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Depth
16 in
Width
16 in
Application Type
No
Color
Rust
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524789
Zoro #
G522362195
UPC #
-
Country of Origin
China
Dimensions
Height
30 in
Depth
16 in
Width
16 in
Details
Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
No
Color
Rust
Description
This 30" rust metal table lamp with pearl bell shade is the perfect combination of design and function. The base of this lamp is made of metal finished in a rust tone. The pearl bell fabric shade is finishes this piece off nicely and symmetrically This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 30" H x 16" W x 16" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.