This item is Discontinued.

Homeroots 30" Sand and Gold Faux Leather and Stainless Steel Low Back Bar Height Swivel Bar Chair 569173

This item is Discontinued.

Homeroots

30" Sand and Gold Faux Leather and Stainless Steel Low Back Bar Height Swivel Bar Chair (Discontinued)

Mfr # 569173
Zoro # G622357503
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
569173
Zoro #
G622357503
UPC #
-
Country of Origin
China

Dimensions

Overall Height
42 in
Overall Width
21 in
Overall Length
20.5 in

Details

Color
Gold
Item
Bar Chair
Assembly Required
Partial Assembly Needed
Application Type
No

Description

This 30-inch sand and gold faux leather and stainless steel low back bar height swivel bar chair will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. The sand faux leather seat of this stool is a nice contrast to the high quality, gold stainless steel of the base. Not only good looking and stylish, this chair features a bucket shaped seat and a low back for the ultimate in comfort and enjoyment. The armchair design gives you a great place to comfortably rest your arms. 42-inch H x 21-inch W x 20.5-inch D

Restrictions

WARNING: This product can expose you to chemicals including Toluene diisocyanate, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.