
30" Sand and Oak Fabric and Solid Wood Backless Bar Height Swivel Bar Chair
Mfr # 632386
Zoro # G022356830
product price: $375.99
/ea
Free Shipping & Returns
Key Features
Overall Width
22 in
Overall Length
19.75 in
Overall Height
30.25 in
Assembly Required
Partial Assembly Needed
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632386
Zoro #
G022356830
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Width
22 in
Overall Length
19.75 in
Overall Height
30.25 in
Details
Assembly Required
Partial Assembly Needed
Application Type
Yes
Item
Bar Chair
Description
The perfect way to add some extra seating in your home, this 30-inch sand and oak fabric and solid wood backless bar height swivel bar chair will elevate the look and vibe of your room. The oak coloration of the high quality solid wood base marries nicely with the sand upholstered seat. A backless mixed with a round shaped seat makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. The round shape of the seat combines with a backless to give this chair a comfortable and fashionable look. 30.25-inch h x 22-inch w x 19.75-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.