
30" Silver Accent Mirror
Mfr # 606777
Zoro # G122363530
product price: $291.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Depth
2 in
Height
30 in
Width
24 in
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
606777
Zoro #
G122363530
UPC #
-
Country of Origin
United States
Dimensions
Depth
2 in
Height
30 in
Width
24 in
Details
Assembly Required
No Assembly Needed
Item
Mirror
Material
Glass
Application Type
Yes
Description
Beautify your space with this 30-inch silver accent mirror. Framed with polystyrene, this mirror will bring practical application and fashionable design to your space, adding some transitional flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 30-inch h x 24-inch w x 2-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.