This item is Discontinued.

Homeroots 30" Stone and Gray Faux Leather and Solid Wood Backless Bar Height Swivel Bar Chair 632394

30" Stone and Gray Faux Leather and Solid Wood Backless Bar Height Swivel Bar Chair (Discontinued)

  • Mfr # 632394
  • Zoro # G222349120
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
632394
Zoro #
G222349120
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
30.25 in
Overall Width
22 in
Overall Length
19.75 in

Details

Color
Gray
Item
Bar Chair
Assembly Required
Partial Assembly Needed
Application Type
Yes

Description

Comfort and design come together nicely in this 30-inch stone and gray faux leather and solid wood backless bar height swivel bar chair. The base of this stool is made from solid wood in a gray color that is a nice contrast to the stone faux leather seat. Designed to be good looking and practical, this backless bar chair features a round shaped seat. Designed with a footrest for comfort and convenience. The round shape of the seat combines with a backless to give this chair a comfortable and fashionable look. 30.25-inch h x 22-inch w x 19.75-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.