
30" Taupe Boucle Storage Ottoman
Mfr # 590482
Zoro # G022361469
product price: $76.65
/ea
Free Shipping & Returns
Key Features
Depth
15 in
Height
15 in
Assembly Required
Full Assembly Needed
Width
30 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
590482
Zoro #
G022361469
UPC #
-
Country of Origin
China
Dimensions
Depth
15 in
Height
15 in
Width
30 in
Details
Assembly Required
Full Assembly Needed
Color
Taupe
Application Type
No
Item
Ottoman
Description
Optimize your space and add some charm to your room with the 30-inch taupe boucle storage ottoman. Designed to discretely add hidden storage to your room without sacrificing seating or foot rest space. The upholstery top of this ottoman is a nice contrast to the upholstery material. Expertly upholstered with padding in a soft solid color boucle, this ottoman is as comfortable as it is good looking. Easy to blend into most any room, a ottoman is a way to add a good looking accent to your space that can also be practical and useful. 15-inch h x 30-inch w x 15-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.