30" Walnut Distressed Wood Two Drawers Filing Cabinet

  • Mfr # 568318

  • Zoro # G622910456


product price:  $197.99
/ea
Free Shipping & Returns

Key Features

Storage Included
Yes
Assembly Required
Full Assembly Needed
Depth
15.5 in
Style
Country
Width
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568318
Zoro #
G622910456
UPC #
-
Country of Origin
China

Dimensions

Depth
15.5 in
Width
31.5 in
Height
29.5 in

Details

Storage Included
Yes
Assembly Required
Full Assembly Needed
Item
Filing Cabinets
Style
Country
Material
Manufactured Wood
Purposeful Distressing Type
Wood Scoring & Rub Through
Color
Walnut
Finish
Natural
Commercial Use
No
Number of Drawers
2
Number of File Drawers
2
Type
Vertical Filing Cabinet
Composite Wood Product (CWP)
Yes
TAA Compliant
No
Wheels Included
No
Lockable
No
Assembled/Unassembled
Unassembled
Shelves Included
Yes

Description

The 30-inch walnut distressed wood two drawers filing cabinet seamlessly combines functionality and rustic charm. This piece is designed in a country style that adds warmth to any office or home space. Crafted from durable manufactured wood, it ensures longevity and sturdiness. Featuring two spacious drawers, it provides ample storage for all your important documents and office supplies. The walnut finish emphasizes the natural grain of the wood, creating an inviting aesthetic that complements various decor styles. Perfect for organizing paperwork while enhancing your interior, this filing cabinet is a practical addition to your workspace that helps keep everything in its place. Enjoy the blend of style and utility with this charming furniture piece. 29.50-inch h x 31.50-inch w x 15.50-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.