Zoro Homepage

30" Walnut Wood Two Drawers Filing Cabinet

  • Mfr # 568313

  • Zoro # G422363636


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Overall Depth
20 in
Width
31 in
Assembly Required
Full Assembly Needed
Height
29.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568313
Zoro #
G422363636
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
20 in
Width
31 in
Height
29.5 in

Details

Application Type
No
Assembly Required
Full Assembly Needed
Item
Filing Cabinet
Material
Manufactured Wood

Description

The 30-inch walnut wood two drawers filing cabinet is a perfect blend of style and functionality. Crafted from high-quality manufactured wood, this cabinet showcases a rich walnut finish that adds warmth to any space. It features two spacious drawers, making it an ideal choice for organizing your documents and office supplies. The industrial style offers a modern touch while maintaining a classic appeal, seamlessly fitting into various interiors. Designed for durability and longevity, this cabinet is not only practical but also enhances your workspace aesthetics. With its sleek silhouette, it optimizes storage without compromising on style, making it a must-have for any home or office. Enjoy a clutter-free environment with this stylish filing solution. 29.5-inch h x 31-inch w x 20-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.